Buy more than* S$200* and get FREE SHIPPING

  • Sticky Mat Sheet AST
  • Sticky Mat Sheet AST
  • Sticky Mat Sheet AST

Sticky Mat Sheet AST MR-123-543-0

Item.#
06169834
Mfr.#
MR-123-543-0
Package Qty.
1Sheet(60Sheet)
Ship pack of
1
359.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Adhesive Power (g/25mm)
250
Tensile Strength
170(kg/cm2)
Material
Polyethylene film
Color
Transparent
Dimension (mm)
600x1200
Others
Please use a frame set (sold separately).
Elongation (%)
250
Thickness (mm)
3.6
Specification
Powerful adhesive type
Weight (kg)
2.0
Caution
Sheets and frames are not included.
Purpose
Semiconductor, recision instrument, examination room of hospital, food factory etc. For indoor use