Buy more than* S$200* and get FREE SHIPPING

  • Sanding Belt

Sanding Belt A-34528

4.20 (10)
Item.#
06169895
Mfr.#
A-34528
Package Qty.
1Box(10Sheet)
Ship pack of
1
19.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Grain
AA
Belt Width W x Length l (mm)
6x533 (endless)
Grain Size
#60
Compatible
9032 belt sander
Type
Rough finishing
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
When the door processing
4
From Japan
On 2016-10-18 10:22:16
Usable without problem, I say if you can buy a little more cheaply, have been useful because also utilized can be ordered on the net.
This review is about item#6702272.
Maintenance of machinery
5
From Japan
On 2016-10-01 09:39:29
Although the consumables, and very long-lasting.
This review is about item#6702315.
Abrasive operation
5
From Japan
On 2016-08-26 21:05:29
Easy to use. Some durability, even polishing force.
This review is about item#6702333.
Processing of received key
5
From Japan
On 2016-07-01 18:57:32
Convenient because shaved very easy-to-use and fast
This review is about item#06702306.
Metal polishing
4
From Japan
On 2015-10-24 20:15:34
A little more, I want to do my best price.
This review is about item#41246685.
Rust of narrow place
5
From Japan
On 2013-05-15 13:38:24
Survive I can use the specifications applications because many turn number.
This review is about item#06702272.
Woodworking processing
1
From Japan
On 2012-07-24 21:36:56
Please to be able to buy a # 60 Toka # 40 of 13mm. Siding is basically Since the chisel is often used in the drilling of at Toka fine points that do not fall You must have more of the rough than the narrow count count
This review is about item#06702367.
Woodworking work, screw, nail removal, etc.
5
From Japan
On 2012-05-28 18:09:39
Machines that use the narrow belt is not always use it Handy a little work Place the chisel does not turn on with a fine point, where you do not want to hit a chisel (where the blade fall), Has been used since ancient times to the time-saving of work, such as removal of small bis earlier, Because cosmetic nails, etc. Like the consumables always what you need. In Toka ordered manufacturers to stock a long time ago but has been put from wholesaler Wait for many days, because although I was frustrated there is a stock's MONOTARO You can really work with peace of mind in the field.
This review is about item#06702272.
Polishing
3
From Japan
On 2012-04-20 13:17:36
I have used because this is only
This review is about item#06702297.
Rubber plate against the repair of rubber lining damaged part
5
From Japan
On 2012-01-23 14:10:28
Convenient because work without damaging the non-damaged portion is also a complex part of the shape it can be. Because previously were working in the thin blade Thunder, it was a difficult task.
This review is about item#06702367.