Buy more than* S$200* and get FREE SHIPPING

  • Reciprocating Saw Blade
  • Reciprocating Saw Blade
  • Reciprocating Saw Blade

Reciprocating Saw Blade A-20703

Item.#
06169956
Mfr.#
A-20703
Package Qty.
1Pack(5PC)
Ship pack of
1
32.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Threads
24
Specification and Applications
Thickness of 3 mm or less than 50 mm steel pipe (for iron work)
Application
Thickness below 3 mm steel board below 50 mm pipe (for iron work )
Overall Length (mm)
125
Compatible
JR141D, 4315, JR3050T, JR3070CT(JR1400, JR1800, JR3000V, JR3000/SP, JR3020, JR3030T, JR3040T)