Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DELVO Dedicated Screwdriver
  • DELVO Dedicated Screwdriver
  • DELVO Dedicated Screwdriver
  • DELVO Dedicated Screwdriver

DELVO Dedicated Screwdriver DLV8140-EJN

4.50 (2)
Item.#
06170446
Mfr.#
DLV8140-EJN
Package Qty.
1PC
Ship pack of
1
579.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Start Method
Push start
Input Power
AC100V(50/60Hz)
Power Consumption (W)
35
Overall Length (mm)
266
Output Torque (N/m)
1.20 to 3.00
TRUSCO Part Number
117-8954
Torque Adjustment
Stepless
Compatible Bits
Opposite side 5mm
Weight (kg)
0.69
Accessories
One bracket, two carbon brush (No.1x6x70/No.2x6x70), hanging two-bit
Rolling Speed of No-load (min-1[r.p.m])
700
Compatible Screws (mm)
Small screw: 3.5 - 5 tapping screws: 3-4
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Caulking operation
5
From Japan
On 2015-07-06 15:13:14
No carbon brush is good
This review is about item#06170446.
Part assembly
4
From Japan
On 2015-03-17 19:00:10
I purchased it because I have used the past in the past. I am comfortable using it without any problem to the feeling of use.
This review is about item#06170446.