Buy more than* S$200* and get FREE SHIPPING

  • Keyboard Cover

Keyboard Cover PKU-FREE1

3.50 (8)
Item.#
06170963
Mfr.#
PKU-FREE1
Package Qty.
1PC
Ship pack of
1
18.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.15
Type
For desktop
Dimensions (Horizontal x Vetical) (mm)
525x250
Material
Silicone modified thermoplastic polyurethane elastomer
TRUSCO Part Number
407-7288
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 2
1 star 1
Review Rating: 3.50
8 Customer Reviews
The reviews are automatic translation.
Keyboard and trackpad protection
1
From Japan
On 2015-05-16 18:47:39
It does not stick to the MacBook Air at all. You can peel off if you breathe in. Please be careful.
Mounting on the keyboard.
5
From Japan
On 2013-10-21 12:34:44
Since I do not choose the size, I think that you can use it very conveniently.
This review is about item#06170963.
PC board prevention
5
From Japan
On 2013-07-01 13:38:38
I am very satisfied because the sticking is clearly visible so I just made it cut because the size is not perfect. I pasted the rest on the remote control of TV Well useful
This review is about item#06170963.
On the desktop
2
From Japan
On 2011-06-04 10:25:35
The key was hard to press, so it was hard to see the yellow tinted characters immediately. Is the fit now 2? I quickly replaced it with a thin one, the only vertex is strong against heat.
This review is about item#06170963.
To prevent dust at the input of personal computer data
3
From Japan
On 2011-04-17 11:16:39
It gets ruined if you use it for a while. Please consider in terms of quality
This review is about item#06170963.
Keyboard cover and TV remote control cover
2
From Japan
On 2011-03-28 12:31:27
Because it is half size, it is not enough for 2 keyboards. Although operability seems not to be bad, the feeling of use immediately comes out and it looks a little dirty feeling. As a remote control cover, the operation feeling is okay.
This review is about item#06170963.
At work
5
From Japan
On 2009-02-22 11:40:34
I bought many pieces. It looks bad, it can be installed easily, and the condition of touch is not problem at all. There is nothing to do if the main body itself becomes dirty, but it is recommended because it is possible to change the seat even if it is dirty if it is wearing it.
This review is about item#06170972.
Cover note
5
From Japan
On 2008-04-05 12:37:35
I used it for a PC that I bought about 2 years ago. Since I was not selling it exclusively when I bought it, I kept dust collecting when I used it as a cover never cleaned and covered It was a keyboard There was no thing that would be difficult to knock
This review is about item#06170972.