Buy more than* S$200* and get FREE SHIPPING

  • Resin crossbelt

Resin crossbelt DAXB-KFL100x915

4.00 (8)
Item.#
06171121
Mfr.#
DAXB-KFL100x915
Package Qty.
1Box(10PC)
Ship pack of
1
90.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
AA (aluminium oxide)
Grain Size
40
Dimension (mm)
100x915
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
After forging the sickle of the cow hammer, it is used to flatten the surface of the steel.
5
From Japan
On 2017-02-22 20:55:20
It was easy to shave to put out the surface of the steel, it was easy, it became flat and it was able to shorten the time.
This review is about item#6171094.
Polishing of painted surface
2
From Japan
On 2016-09-13 16:20:56
Product itself is used without problems. However, although it is also in the product review earlier, please also handle # 600 and # 800 with finer granularity than # 400. Although this product has been answered that there is nothing finer than # 400, there is a resin cross belt of Sankyo Rikakyo # 800.
This review is about item#6171182.
Chamfering of metal
5
From Japan
On 2015-07-26 09:55:17
Previously, we used products from other companies (foreign products), but weak strength suddenly disappears suddenly and it seems to be injured dangerously and it returned to sankyo chemistry which I used from old days. It is dangerous to choose by price alone.
This review is about item#06171137.
Grinding / polishing of hardwood for making instruments
5
From Japan
On 2014-01-30 14:56:05
Initial performance is very satisfactory, but I use it while I am interested in how durable it is.
This review is about item#03393144.
Polishing at finish
4
From Japan
On 2012-05-11 09:43:56
I always buy it all the time. I do not have any complaints especially from the site, so I think I will buy it from now on.
This review is about item#06171137.
Polishing at finish
4
From Japan
On 2012-05-11 09:39:47
I always buy it all the time. I do not have any complaints especially from the site, so I think I will buy it from now on.
This review is about item#03393144.
The shape of the wooden rod
5
From Japan
On 2011-05-07 17:05:25
Good
This review is about item#06171182.
Polishing wood
2
From Japan
On 2008-09-13 09:03:41
It would be nice if there were objects with finer granularity than number 400. My eyes closed shortly.
This review is about item#06171207.