Buy more than* S$200* and get FREE SHIPPING

  • Tripod Stand Head
  • Tripod Stand Head
  • Tripod Stand Head
  • Tripod Stand Head

Tripod Stand Head TS-20

4.75 (4)
Item.#
06171234
Mfr.#
TS-20
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Electric facilities, plumbing, gardening, old tree stump pulling
Others
The chain-block hook of 2t or more does not enter.
Compatible Pipe Diameter (phi mm)
46 - 90
Weight (kg)
7.9
Compatible Pipe Wall Thickness (mm)
more than 1.9
Eye Inside Diameter (mm)
50
AlLowable Load (t)
2
Description 2
The leg coverings phi 48.6 advises 3 m pipe tube.For the safety of the leg , please use the tripod base (TS-20B sold separately) phi48.6 single tube pipes .
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Rework of the broken stone wall in the field
5
From Japan
On 2016-01-13 22:31:28
Stable comfort
This review is about item#06171225.
There are two more used for digging up the stump of Kuriki over 30 years,
5
From Japan
On 2015-06-01 06:17:10
This tool was easy to use for the first time, installation. I got out easier than I thought it was.
This review is about item#06171225.
It was used for loading into a light tiger after logging
5
From Japan
On 2015-04-03 14:41:21
Also bolts are long-lasting items and short items are also nice and tightened feeling is also easy-to-use products that feel secure tightening feeling
This review is about item#06171225.
We are using it for lifting and lowering work in a narrow place where you can not work with a crawler crane.
4
From Japan
On 2013-05-04 13:31:27
Because I have used it before, I did not go back to installation, but since it is impossible and dangerous alone, I think it is safer to install two or three people. In addition, I think that it is better to purchase the tripod base without fail as a set, pay attention to the installation angle, set the suspended load so that it hangs directly above, and if you pull the load in the oblique direction, there is a danger of falling down so safely I think that it is a useful tool if you pay enough attention. (It is used for tombstone installation removal, planting trees etc.)
This review is about item#06171225.