Buy more than* S$200* and get FREE SHIPPING

  • Vitrified with general shaft grinding wheel (variant)
  • Vitrified with general shaft grinding wheel (variant)
  • Vitrified with general shaft grinding wheel (variant)

Vitrified with general shaft grinding wheel (variant) CNM007

3.75 (12)
Item.#
06171322
Mfr.#
CNM007
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel (hardened), general steel material, aluminum, true brass, etc.
Material
WA (red) Vitrified
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
6x10x3x30
Shape
Flat (cylindrical)
Maximum Operating Speed (m/min)
13
Maximum Rotation Speed (min-1[r. p.m])
41400
Customer Reviews
5 star 2
4 star 7
3 star 2
2 star 0
1 star 1
Review Rating: 3.75
12 Customer Reviews
The reviews are automatic translation.
Polishing of woodworking band saws
4
From Japan
On 2017-10-19 17:57:07
I attached it to the handpiece and polished it with free hand. Result It came to be cracked. I think that it is good if there is a more fine grindstone diameter.
This review is about item#6171277.
Urethane polishing
1
From Japan
On 2017-07-03 17:21:04
The grinding stone was completely removed from the shaft in less than 20 minutes from the use of a new article
This review is about item#6171392.
Rust removal
3
From Japan
On 2017-06-21 14:52:30
Because it is easy to lack, its usage is cautious. Although it does not matter much though it is cheap even if it is missed ...
This review is about item#6171261.
Dressing of chain saw
4
From Japan
On 2017-02-20 18:57:05
In general, it can be sharpened with rasp, can be dressed at a much faster speed,
This review is about item#6171295.
Deburring of iron products
4
From Japan
On 2017-01-20 14:42:59
Used for small parts. There is no problem such as early reduction or cracking especially, there is no problem. I do not usually use it much, but orders can not be ordered unless other sources are in increments of 50 to 100 units, I ordered to know that you can order small orders with Monotaro. However, although it may be easier to manage when shipping, it is felt that excessive packaging is one that one bottle is in vinyl.
This review is about item#6171322.
Inner diameter polishing of the golf club head, cleaning
4
From Japan
On 2016-02-24 14:56:38
It is difficult to spill teeth. I would like a shaft longer by 15 mm.
This review is about item#06171401.
It is used for finishing after cutting the steel plate, especially for finishing with a hollow.
3
From Japan
On 2014-01-14 07:07:44
The grinding stone may come off from the shaft. (It will be broken)
This review is about item#06171532.
Weld deburring of inner diameter of gas pipe
5
From Japan
On 2014-01-12 17:29:03
good
This review is about item#06171532.
It is used for hole finishing of steel plate.
4
From Japan
On 2013-06-24 09:33:34
Variety of size is also abundant and it is handy because it can be changed depending on the application. However, it seems that there are some variations in quality. Sometimes, there is something that will break from the axis immediately. If this area around is improved, I think the price is reasonable and good.
This review is about item#06171681.
Martensitic stainless steel blade "ski" Hori
4
From Japan
On 2013-02-13 12:14:19
There were three types of whetstone wheels with WA axis 13 × 13 × 3 × 30, so I tried to compare. The order in which the martensitic stainless steel was scraped off at 30,000 rpm was as follows: 1. FSK WA Wheeled Abrasive Stone Red A Order Code 07696053 2. MonotaRo Wheel with Shaft (Flat) Order Code 09181645 3. Cretisi (Clement Norton ) Vitrified Horizontal attachment Horizontal (flat) Order code 06171505 was. Especially FSK was deeply sharp feeling. Kleutoshi may be on the finish side.
This review is about item#06171505.