Buy more than* S$200* and get FREE SHIPPING

  • Vitrified with general shaft grinding wheel (variant)
  • Vitrified with general shaft grinding wheel (variant)
  • Vitrified with general shaft grinding wheel (variant)

Vitrified with general shaft grinding wheel (variant) CNM072

4.14 (7)
Item.#
06171742
Mfr.#
CNM072
Package Qty.
1PC
Ship pack of
1
2.77 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel (hardened), general steel material, aluminum, true brass, etc.
Material
WA (red) Vitrified
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
38x19x6x40
Shape
Flat (cylindrical)
Maximum Operating Speed (m/min)
33
Maximum Rotation Speed (min-1[r. p.m])
16600
Customer Reviews
5 star 2
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Inner diameter polishing of the golf club head, cleaning
4
From Japan
On 2016-02-24 14:56:38
It is difficult to spill teeth. Those axial length is long after 15mm want.
This review is about item#06171401.
Finish after the cutting of the steel sheet, it has been used to finish of disintermediation in particular.
3
From Japan
On 2014-01-14 07:07:44
It is there that the grinding wheel from the axis is out. (Cracking come off)
This review is about item#06171532.
Welding deburring of the inner diameter of the gas pipe
5
From Japan
On 2014-01-12 17:29:03
good
This review is about item#06171532.
We are using the hole finish of the steel plate.
4
From Japan
On 2013-06-24 09:33:34
Also come in handy since it is changed by the rich and use variations of size. However, it seems as somewhat there is a variation in the quality. It is sometimes, but there are things that immediately break from the place of the axis. If it is this per improvement I think that price may also be appropriate.
This review is about item#06171681.
Martensitic stainless blade "love" digging
4
From Japan
On 2013-02-13 12:14:19
With WA-axis grinding wheel 13 × 13 × 3 × 30 tried to than because there was three. When you cut a martensitic stainless steel at a rotation number 30,000, early scraping the order is 1.FSK with WA-axis grinding stone red A Order Code 07696053 2.MonotaRo with axis grinding wheel (flat) Order code 09181645 3. Kuretoishi stone and (Kure Norton) vitrified with the general axis (flat) Order code 06171505 was. Especially FSK was felt that cut deeply. Kuretoishi does not might be a finish closer.
This review is about item#06171505.
Martensitic stainless blade "love" digging
5
From Japan
On 2013-02-13 12:12:08
With WA-axis grinding wheel 13 × 13 × 3 × 30 tried to than because there was three. When you cut a martensitic stainless steel at a rotation number 30,000, early scraping the order is 1.FSK with WA-axis grinding stone red A Order Code 07696053 2.MonotaRo with axis grinding wheel (flat) Order code 09181645 3. Kuretoishi stone and (Kure Norton) vitrified with the general axis (flat) Order code 06171505 was. Especially FSK was felt that cut deeply. Kuretoishi does not might be a finish closer.
This review is about item#06171505.
Casting of deburring
4
From Japan
On 2011-03-08 08:39:33
20% price down than a conventional purchase. (Day of the week limited use) There is no difference to a conventional purchase and quality, etc..
This review is about item#06171444.