Buy more than* S$200* and get FREE SHIPPING

  • Vitrified Iwith general shaft grinding wheel (variant)

Vitrified Iwith general shaft grinding wheel (variant) CNM316

4.50 (2)
Item.#
06171821
Mfr.#
CNM316
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel (hardened), general steel material, aluminum, true brass, etc.
Maximum Operating Speed (m/min)
25
Material
WA (red) Vitrified
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
25x25x6x40
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Grooved cut in small spots
4
From Japan
On 2016-08-16 10:11:20
It is better if it can be chosen an angle and too fast
This review is about item#6171794.
Finishing details of FRP processed products, deburring of hole processing
5
From Japan
On 2014-06-23 07:53:36
It is used for polishing and finishing the corner part, hole processing part. Quality is quite problematic.
This review is about item#06171916.