Buy more than* S$200* and get FREE SHIPPING

  • Vitrified Iwith general shaft grinding wheel (variant)
  • Vitrified Iwith general shaft grinding wheel (variant)
  • Vitrified Iwith general shaft grinding wheel (variant)

Vitrified Iwith general shaft grinding wheel (variant) CNM303

4.50 (2)
Item.#
06171837
Mfr.#
CNM303
Package Qty.
1PC
Ship pack of
1
2.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel (hardened), general steel material, aluminum, true brass, etc.
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
13x25x3x30
Maximum Operating Speed (m/min)
13
Material
WA (red) Vitrified
Shape
I (3r)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Grooved cut in small spots
4
From Japan
On 2016-08-16 10:11:20
It is better if it can be chosen an angle and too fast
This review is about item#6171794.
Finishing details of FRP processed products, deburring of hole processing
5
From Japan
On 2014-06-23 07:53:36
It is used for polishing and finishing the corner part, hole processing part. Quality is quite problematic.
This review is about item#06171916.