Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Vitrified Iwith general shaft grinding wheel (variant)

Vitrified Iwith general shaft grinding wheel (variant) CNM405

4.30 (10)
Item.#
06171846
Mfr.#
CNM405
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
A casting, carbon steel, a general steel material, aluminum,brass, etc.
Shape
I (3r)
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
19x38x6x40
Material
A (blue) vitrified
Maximum Operating Speed (m/min)
18
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Shaving operation
3
From Japan
On 2018-03-09 14:24:38
I think that it will not be helpful because it is a different way of use, but I used it to cut and process wood. I wore a drill board but it was not very convenient, but I used to substitute somehow because there was not any good tool to shave off.
This review is about item#6171846.
Part grinding
5
From Japan
On 2017-01-09 10:10:30
Since the core is exactly out, it can work precisely because it does not shake
This review is about item#6171986.
Stone processing
3
From Japan
On 2016-08-16 18:05:41
The items for stone processing have been exhausted quickly, so I tried to use it instead, but ... it is under test.
This review is about item#6171846.
Deburring
5
From Japan
On 2016-05-12 20:13:43
I have purchased repeat.
This review is about item#06171961.
Used for casting, breaking deburring and accustoming to casting
5
From Japan
On 2015-08-14 21:02:16
I always patronize and I think that wear resistance is also good.
This review is about item#06171925.
Deburring
5
From Japan
On 2015-04-30 08:04:05
When it stops cutting, if you grind the clogged part on the grinding stone with the dresser, the sharpness returns
This review is about item#06171961.
Parts processing
2
From Japan
On 2014-06-23 17:34:22
After scraping, Bali is amazing and can be scraped well at the beginning, but it will be difficult to scrape a while after a while. Originally this kind of thing? I do not know if this product is only.
This review is about item#06171846.
Used for curves when deburring finish
5
From Japan
On 2014-02-11 10:03:53
First of all, we are trying to search by monotalou because goods that do not face general orientation can be delivered in a short delivery time.
This review is about item#06171961.
I use it for the casting ballistic.
5
From Japan
On 2012-11-04 20:53:43
I searched thoroughly at a tool mass retail store, but I could not find it. I was looking for this size.
This review is about item#06171961.
Deburring of castings
5
From Japan
On 2009-02-08 22:00:02
I am glad that I found what I was looking for.
This review is about item#06171961.