Buy more than* S$200* and get FREE SHIPPING

  • Vitrified Iwith general shaft grinding wheel (variant)
  • Vitrified Iwith general shaft grinding wheel (variant)
  • Vitrified Iwith general shaft grinding wheel (variant)

Vitrified Iwith general shaft grinding wheel (variant) CNM318

4.50 (2)
Item.#
06171952
Mfr.#
CNM318
Package Qty.
1PC
Ship pack of
1
4.35 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel (hardened), general steel material, aluminum, true brass, etc.
Maximum Operating Speed (m/min)
25
Shape
O
Material
WA (red) Vitrified
Outside Diameter x Thickness x Shaft Diameter x Shaft LengTh (mm)
25x38x6x40
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Grooving of small place
4
From Japan
On 2016-08-16 10:11:20
Too early and the angle is still good if Erabere too Consumable
This review is about item#6171794.
Finish of the details of the FRP processed products, drilling of deburring
5
From Japan
On 2014-06-23 07:53:36
The corners, polishing of the drilling unit, it uses to finish. Exactly is physician problem in quality manner.
This review is about item#06171916.