Buy more than* S$200* and get FREE SHIPPING

  • Air Duster Gun Nozzle

Air Duster Gun Nozzle K-601-1SN

1.00 (1)
Item.#
06172056
Mfr.#
K-601-1SN
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Diameter
PF1/8
Nozzle Length (mm)
100
TRUSCO Part Number
292-4587
Nozzle Outside Diameter (phi mm)
5
Caliber (phi mm)
3
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Pull out the grip on the bicycle
1
From Japan
On 2012-11-20 15:24:02
The root quickly broke soon. There was no problem with the same product that I purchased before, but this time, the joint at the base of the nozzle quickly broke.
This review is about item#06172056.