Buy more than* S$200* and get FREE SHIPPING

  • Air Duster Gun Nozzle

Air Duster Gun Nozzle K-601-1N

5.00 (1)
Item.#
06172065
Mfr.#
K-601-1N
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Diameter
G(PF)1/8
Nozzle Length (mm)
100
TRUSCO Part Number
103-5525
Nozzle Outside Diameter (phi mm)
6
Caliber (phi mm)
2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine dust removal
5
From Japan
On 2015-04-14 22:23:12
It was a good product.
This review is about item#06172065.