Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Duster Gun Nozzle

Air Duster Gun Nozzle K-601-3N

4.33 (3)
Item.#
06172083
Mfr.#
K-601-3N
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Nozzle Diameter
G(PF)1/8
Nozzle Length (mm)
300
TRUSCO Part Number
103-5533
Nozzle Outside Diameter (phi mm)
9
Caliber (phi mm)
2
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
As an air gun nozzle
4
From Japan
On 2016-07-09 11:39:45
It can be used without problems for use. It is expensive compared to the main body
This review is about item#06172083.
Cleaning up the workplace
4
From Japan
On 2011-12-07 11:51:38
Although comparison of purchase of MONOTARO brand goods and Kinki factory goods, the feeling of use of the grip part is the same, but the long nozzle can be used for a long without bending because it is harder than the Kinki factory part. As the MONOTARO brand softly turns, eventually, only the long nozzle of Kinki Manufacturing is purchased separately and it is in use by attaching it to MONOTARO. From the beginning Kinki Manufacturing's items were 100 yen cheaper
This review is about item#06172083.
Because it is not something to exchange frequently.
5
From Japan
On 2011-06-07 10:27:47
I bought a MONOTARO brand air duster gun before, but because the long nozzle was easy to bend and I was concerned about the work, I built this nozzle. The size was perfect. Now we have enough strength so we are satisfied.
This review is about item#06172083.