NoteBuy more than* S$200* and get FREE SHIPPING

  • Air Duster Gun Nozzle

Air Duster Gun Nozzle K-601-5N

5.00 (1)
Item.#
06172092
Mfr.#
K-601-5N
Package Qty.
1PC
Ship pack of
1
42.11 SGD
ADD TO CART
Shipped after 2016-12-05
Now we ship to...
...see all
Item Feature
Nozzle Diameter
G(PF)1/8
Nozzle Length (mm)
500
TRUSCO Part Number
103-5541
Nozzle Outside Diameter (phi mm)
9
Caliber (phi mm)
2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of internal machine
5
From Japan
On 2014-11-26 14:15:01
It helped to hard-to-reach location cleaning of the hands. I thought that use much durable.
This review is about item#06172092.