Buy more than* S$200* and get FREE SHIPPING

  • Air Duster Gun Nozzle

Air Duster Gun Nozzle K-601B-1SSN

2.00 (1)
Item.#
06172117
Mfr.#
K-601B-1SSN
Package Qty.
1PC
Ship pack of
1
18.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Diameter
PF1/8
Nozzle Length (mm)
100
Nozzle Outside Diameter (phi mm)
1.5
Caliber (phi mm)
1
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Use it when using compressed air to extract fresh nerve from the spinal cord in order to maintain the freshness of the fish and live freshness to last longer.
2
From Japan
On 2015-11-24 20:58:26
Although it is very easy to use, it is easy to break from the base of the pipe, it is a drawback, can not improve it? .
This review is about item#06172117.