Buy more than* S$200* and get FREE SHIPPING

  • Air Duster Gun Nozzle

Air Duster Gun Nozzle K-601B-CN

5.00 (2)
Item.#
06172126
Mfr.#
K-601B-CN
Package Qty.
1PC
Ship pack of
1
9.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Diameter
PF1/8
Nozzle Length (mm)
47
Nozzle Outside Diameter (phi mm)
3
Caliber (phi mm)
1
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Agriculture, maintenance of industrial machinery
5
From Japan
On 2016-05-12 07:58:40
This is the best in the cleaning of cleaning and carburetor of the oil passage! And replacement with the flow rate adjustment nozzle's Monotarou uses.
This review is about item#06172126.
I use in motorcycle carburetor cleaning
5
From Japan
On 2016-02-16 17:10:27
Motorcycle carburetor will come in handy because the flow path is narrow. Easy-to-use
This review is about item#06172126.