Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Roller Chain SS
  • Stainless Steel Roller Chain SS
  • Stainless Steel Roller Chain SS

Stainless Steel Roller Chain SS RS35SS

Item.#
06172293
Mfr.#
RS35SS
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
Approximate Weight (kg/m)
0.33
Unit Length (m)
3
Inner Link Width (mm)
4.78
Material
STAINLESS SUS304 (CLIP PART:SUS301)
Maximum Allowable Tensile Strength kn (kgf)
0.26(27)
Pin Type
Rivet type
Number of Unit Links
320
Pitch (mm)
9.525
Description 2
SUS304 (clip SUS301) uses a roller chain .