Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Roller Chain SS

Stainless Steel Roller Chain SS RS40SS

Item.#
06172302
Mfr.#
RS40SS
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
Approximate Weight (kg/m)
0.64
Unit Length (m)
3
Inner Link Width (mm)
7.95
Material
STAINLESS SUS304 (CLIP PART:SUS301)
Maximum Allowable Tensile Strength kn (kgf)
0.44(45)
Pin Type
Rivet form
Number of Unit Links
240
Pitch (mm)
12.7
Description 2
SUS304 (clip SUS301) is a roller chain which was used.