Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Roller Chain SS
  • Stainless Steel Roller Chain SS
  • Stainless Steel Roller Chain SS

Stainless Steel Roller Chain SS RS50SS

Item.#
06172311
Mfr.#
RS50SS
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Number of Rows
1
Approximate Weight (kg/m)
1.04
Unit Length (m)
3
Inner Link Width (mm)
9.53
Description 2
SUS304 (clip SUS301) uses a roller chain .
Maximum Allowable Tensile Strength kn (kgf)
0.69(70)
Pin Type
Rivet type
Number of Unit Links
192
Pitch (mm)
15.875
Material
STAINLESS SUS304 (CLIP PART:SUS301)