Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Roller Chain SS
  • Stainless Steel Roller Chain SS
  • Stainless Steel Roller Chain SS

Stainless Steel Roller Chain SS RS60SS

Item.#
06172327
Mfr.#
RS60SS
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
Unit Length (m)
3
Inner Link Width (mm)
12.7
Maximum Allowable Tensile Strength kn (kgf)
1.03(105)
Material
STAINLESS SUS304 (CLIP PART:SUS301)
Pin Type
Rivet type
Number of Unit Links
160
Pitch (mm)
19.05
Approximate Weight (kg/m)
1.53
Description 2
SUS304 (clip SUS301) uses a roller chain .