Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Roller Chain SS

Stainless Steel Roller Chain SS RS80SS

Item.#
06172336
Mfr.#
RS80SS
Package Qty.
1PC
Ship pack of
1
469.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Number of Rows
1
Approximate Weight (kg/m)
2.66
Unit Length (m)
3
Inner Link Width (mm)
15.88
Material
Stainless steel SUS304 (clip part: SUS301)
Maximum Allowable Tensile Strength kn (kgf)
1.77(180)
Pin Type
Rivet form
Number of Unit Links
120
Pitch (mm)
25.4