Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Joint Link
  • Stainless Steel Joint Link
  • Stainless Steel Joint Link

Stainless Steel Joint Link RS35SS-1JL

5.00 (1)
Item.#
06172345
Mfr.#
RS35SS-1JL
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Number of Rows
1
Pitch (mm)
9.525
Length L2 (mm)
6.85
Thickness T (mm)
1.25
Pin Type
Clip type
Inner Link Width (mm)
4.78
Length L1 (mm)
5.85
Plate Width (mm)
7.8
Diameter D (phi mm)
3.59
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Roller chain for motor
5
From Japan
On 2015-04-20 16:56:51
It was able to be used without problems.
This review is about item#06172363.