Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Joint Link
  • Stainless Steel Joint Link
  • Stainless Steel Joint Link

Stainless Steel Joint Link RS50SS-1JL

5.00 (1)
Item.#
06172363
Mfr.#
RS50SS-1JL
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
Pin Type
Clipped type
Pitch (mm)
15.875
Length L2 (mm)
12.0
Thickness T (mm)
2.0
Diameter D (phi mm)
5.09
Inner Link Width (mm)
9.53
Length L1 (mm)
10.3
Plate Width (mm)
13.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Roller chain for motor
5
From Japan
On 2015-04-20 16:56:51
It was able to be used without problems.
This review is about item#06172363.