Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Joint Link
  • Stainless Steel Joint Link
  • Stainless Steel Joint Link

Stainless Steel Joint Link RS60SS-1JL

5.00 (1)
Item.#
06172372
Mfr.#
RS60SS-1JL
Package Qty.
1PC
Ship pack of
1
5.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
Diameter D (phi mm)
5.96
Inner Link Width (mm)
12.7
Length L1 (mm)
12.85
Plate Width (mm)
15.6
Thickness T (mm)
2.4
Pin Type
Clip type
Pitch (mm)
19.05
Length L2 (mm)
14.75
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motors for roller chain
5
From Japan
On 2015-04-20 16:56:51
It could be used without problems.
This review is about item#06172363.