Buy more than* S$200* and get FREE SHIPPING

  • Stainless steel offset link
  • Stainless steel offset link
  • Stainless steel offset link
  • Stainless steel offset link

Stainless steel offset link RS35SS-1OL

4.00 (1)
Item.#
06172397
Mfr.#
RS35SS-1OL
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
Pin Length L (mm)
14.7
Inner Link Width (mm)
4.78
Pitch (mm)
9.525
Pin Type
Split pin shape
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drive motor
4
From Japan
On 2015-06-30 14:33:55
I do not have any problem, but I want you to have a split pin shape.
This review is about item#06172415.