Due to the national holidays as Golden Week, we will close 2016/5/3~2016/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless steel offset link
  • Stainless steel offset link
  • Stainless steel offset link

Stainless steel offset link RS40SS-1OL

4.00 (1)
Item.#
06172406
Mfr.#
RS40SS-1OL
Package Qty.
1PC
Ship pack of
1
6.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
Pin Type
Split pin type
Pitch (mm)
12.70
Pin Length L (mm)
18.6
Inner Link Width (mm)
7.95
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drive motor
4
From Japan
On 2015-06-30 14:33:55
There is no problem I want you to split pin one form.
This review is about item#06172415.