Buy more than* S$200* and get FREE SHIPPING

  • Stainless steel offset link
  • Stainless steel offset link
  • Stainless steel offset link

Stainless steel offset link RS60SS-1OL

4.00 (1)
Item.#
06172424
Mfr.#
RS60SS-1OL
Package Qty.
1PC
Ship pack of
1
11.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
Pin Type
Split pin type
Pitch (mm)
19.05
Pin Length L (mm)
29.4
Inner Link Width (mm)
12.70
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drive motor
4
From Japan
On 2015-06-30 14:33:55
There is no problem I want you to split pin one form.
This review is about item#06172415.