Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless steel offset link
  • Stainless steel offset link
  • Stainless steel offset link

Stainless steel offset link RS80SS-1OL

4.00 (1)
Item.#
06172433
Mfr.#
RS80SS-1OL
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
Pin Type
Cotter pin type
Pitch (mm)
25.40
Pin Length L (mm)
39.0
Inner Link Width (mm)
15.88
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drive motor
4
From Japan
On 2015-06-30 14:33:55
I do not have any problem, but I want you to have a split pin shape.
This review is about item#06172415.