Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Roller Chain Lambda
  • Roller Chain Lambda
  • Roller Chain Lambda

Roller Chain Lambda RS40-LMD-1

3.00 (1)
Item.#
06172442
Mfr.#
RS40-LMD-1
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
Allowable Speed (m/min)
150
Roller Outer Diameter (R)(mm)
7.92
Pitch P (mm)
12.70
Maximum Allowable Tensile Strength kn (kgf)
3.63(370)
Average Tensile Strength (kN[kgf])
19.1[1950]
Roller link Inside Width(W)(mm)
7.55
Dimension h (mm)
10.4
Dimensions T2 (mm)
2.0
Approximate Weight (kg/m)
0.70
Dimension L2 (mm)
10.45
Pin Type
Rivet type
Dimension D (phi mm)
3.97
Unit Length (m)
About 3
Number of Unit Links
240
Dimension L1 (mm)
8.78
Dimension H (mm)
12.0
Operating Temperature Range (deg C)
-10 - 150
Dimensions T1 (mm)
1.5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It is the use in bookbinding machine.
3
From Japan
On 2013-07-07 23:05:45
Although it is used at 3 m, there are cases of 4 m, 4 m 500 mm. I want 4m, 5m. Thanking you in advance.
This review is about item#06172467.