Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Roller Chain Lambda
  • Roller Chain Lambda
  • Roller Chain Lambda

Roller Chain Lambda RS50-LMD-1

3.00 (1)
Item.#
06172451
Mfr.#
RS50-LMD-1
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Number of Rows
1
Operating Temperature Range (deg C)
-10 - 150
Dimensions T1 (mm)
2.0
Dimension L2 (mm)
12.45
Pin Type
Rivet type
Dimension D (phi mm)
5.09
Unit Length (m)
About 3
Number of Unit Links
192
Dimension L1 (mm)
10.75
Dimension H (mm)
15.0
Dimension h (mm)
13.0
Dimensions T2 (mm)
2.4
Approximate Weight (kg/m)
1.11
Allowable Speed (m/min)
135
Roller Outer Diameter (R)(mm)
10.16
Pitch P (mm)
15.875
Maximum Allowable Tensile Strength kn (kgf)
6.37(650)
Average Tensile Strength (kN[kgf])
31.4[3200]
Roller link Inside Width(W)(mm)
9.26
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It is the use in bookbinding machine.
3
From Japan
On 2013-07-07 23:05:45
Although it is used at 3 m, there are cases of 4 m, 4 m 500 mm. I want 4m, 5m. Thanking you in advance.
This review is about item#06172467.