Buy more than* S$200* and get FREE SHIPPING

  • Roller Chain Lambda
  • Roller Chain Lambda
  • Roller Chain Lambda

Roller Chain Lambda RS60-LMD-1

3.00 (1)
Item.#
06172467
Mfr.#
RS60-LMD-1
Package Qty.
1PC
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Number of Rows
1
Dimensions T1 (mm)
2.4
Dimension L2 (mm)
15.65
Pin Type
Rivet type
Dimension D (phi mm)
5.96
Unit Length (m)
About 3
Number of Unit Links
160
Dimension L1 (mm)
13.75
Dimension H (mm)
18.1
Operating Temperature Range (deg C)
-10 - 150
Dimensions T2 (mm)
3.2
Approximate Weight (kg/m)
1.72
Allowable Speed (m/min)
120
Roller Outer Diameter (R)(mm)
11.91
Pitch P (mm)
19.05
Maximum Allowable Tensile Strength kn (kgf)
8.83(900)
Average Tensile Strength (kN[kgf])
44.1[4500]
Roller link Inside Width(W)(mm)
12.28
Dimension h (mm)
15.6
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It is used in the book binding machine.
3
From Japan
On 2013-07-07 23:05:45
Is the use of at 3m but, 4m, there is a case of 4m500mm. 4m, is 5m, want. Thanking you in advance.
This review is about item#06172467.