Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Roller Chain Lambda
  • Roller Chain Lambda
  • Roller Chain Lambda

Roller Chain Lambda RS80-LMD-1

3.00 (1)
Item.#
06172476
Mfr.#
RS80-LMD-1
Package Qty.
1PC
Ship pack of
1
369.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Number of Rows
1
Average Tensile Strength (kN[kgf])
78.5(8000)
Roller link Inside Width(W)(mm)
15.48
Dimension h (mm)
20.8
Dimensions T2 (mm)
4.0
Approximate Weight (kg/m)
2.77
Allowable Speed (m/min)
90
Roller Outer Diameter (R)(mm)
15.88
Pitch P (mm)
25.40
Maximum Allowable Tensile Strength kn (kgf)
14.7(1500)
Number of Unit Links
120
Dimension L1 (mm)
17.15
Dimension H (mm)
24.1
Operating Temperature Range (deg C)
-10 to 150
Dimensions T1 (mm)
3.2
Dimension L2 (mm)
20.25
Pin Type
Rivet form
Dimension D (phi mm)
7.94
Unit Length (m)
About3
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It is the use in bookbinding machine.
3
From Japan
On 2013-07-07 23:05:45
Although it is used at 3 m, there are cases of 4 m, 4 m 500 mm. I want 4m, 5m. Thanking you in advance.
This review is about item#06172467.