Buy more than* S$200* and get FREE SHIPPING

  • Roller Chain Lambda
  • Roller Chain Lambda
  • Roller Chain Lambda

Roller Chain Lambda RS100-LMD-1

3.00 (1)
Item.#
06172485
Mfr.#
RS100-LMD-1
Package Qty.
1PC
Ship pack of
1
469.90 SGD
ADD TO CART
Shipped after 2017-06-27
Now we ship to...
...see all
Item Feature
Number of Rows
1
Dimension L2 (mm)
23.85
Pin Type
Cotter pin type
Dimension D (phi mm)
9.54
Unit Length (m)
About3
Number of Unit Links
96
Dimension L1 (mm)
20.65
Dimension H (mm)
30.1
Operating Temperature Range (deg C)
-10 to 150
Dimensions T1 (mm)
4.0
Approximate Weight (kg/m)
4.30
Allowable Speed (m/min)
80
Roller Outer Diameter (R)(mm)
19.05
Pitch P (mm)
31.75
Maximum Allowable Tensile Strength kn (kgf)
22.6(2300)
Average Tensile Strength (kN[kgf])
118(12000)
Roller link Inside Width(W)(mm)
18.70
Dimension h (mm)
26.0
Dimensions T2 (mm)
4.8
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
It is the use in bookbinding machine.
3
From Japan
On 2013-07-07 23:05:45
Although it is used at 3 m, there are cases of 4 m, 4 m 500 mm. I want 4m, 5m. Thanking you in advance.
This review is about item#06172467.