Buy more than* S$200* and get FREE SHIPPING

  • Joint Link for Roller Chain Lambda
  • Joint Link for Roller Chain Lambda
  • Joint Link for Roller Chain Lambda

Joint Link for Roller Chain Lambda RS40-LMD-1-JL

5.00 (1)
Item.#
06172494
Mfr.#
RS40-LMD-1-JL
Package Qty.
1PC
Ship pack of
1
2.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
Maximum Allowable Tensile Strength kn (kgf)
3.63(370)
Dimension h (mm)
10.4
Dimension L2 (mm)
10.45
Dimension D (phi mm)
3.97
Dimension L1 (mm)
8.78
Pitch P (mm)
12.70
Average Tensile Strength (kN[kgf])
19.1(1950)
Dimensions T1 (mm)
1.5
Pin Type
Clip type
Inner Link Width (mm)
7.55
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement parts in the case of joint link of factory machinery of the chain is broken
5
From Japan
On 2012-02-13 19:29:28
Could be used with confidence because we heard that the trust Tsubakimoto Chain Since the width of our machine of the chain they were large about 1 mm than normal No. 40 We ordered the measurements the actual item It is not possible to search by model number for our chain is not made of Tsubakimoto Chain, I think that it was easy to locate and there is a dimension display between the plates
This review is about item#06172494.