Buy more than* S$200* and get FREE SHIPPING

  • Joint Link for Roller Chain Lambda
  • Joint Link for Roller Chain Lambda
  • Joint Link for Roller Chain Lambda

Joint Link for Roller Chain Lambda RS80-LMD-1-JL

5.00 (1)
Item.#
06172521
Mfr.#
RS80-LMD-1-JL
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
Dimension D (phi mm)
7.94
Dimension L1 (mm)
17.15
Maximum Allowable Tensile Strength kn (kgf)
14.7(1500)
Dimension h (mm)
20.8
Dimension L2 (mm)
20.25
Pin Type
Split pin type
Inner Link Width (mm)
15.48
Pitch P (mm)
25.40
Average Tensile Strength (kN[kgf])
78.5(8000)
Dimensions T1 (mm)
3.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement parts in case the joint link of the factory machine chain is damaged
5
From Japan
On 2012-02-13 19:29:28
I was listening to Tsubakimoto Chain of trust so I could use it with confidence It was wider than the usual 40th number of chains of our machine chain so we ordered actual items and ordered our chain Our chain is not made of Tsubakimoto Chain Because I could not find it by model number, I think that it was easy to find it if there was a dimension display between the plates
This review is about item#06172494.