Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Offset Link for Roller Chain Lambda
  • Offset Link for Roller Chain Lambda
  • Offset Link for Roller Chain Lambda
  • Offset Link for Roller Chain Lambda

Offset Link for Roller Chain Lambda RS40-LMD-1-OL

4.00 (1)
Item.#
06172546
Mfr.#
RS40-LMD-1-OL
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Roller link Inside Width(W)(mm)
7.55
Pin Type
Split pin shape
Number of Rows
1
Dimension H (mm)
12.0
Dimensions L (mm)
20.0
Maximum Allowable Tensile Strength kn (kgf)
3.63(370)
Dimension h (mm)
10.4
Dimension D (phi mm)
3.97
Inner Link Width (mm)
7.55
Roller Outer Diameter (R)(mm)
7.92
Pitch P (mm)
12.70
Average Tensile Strength (kN[kgf])
19.1(1950)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For a hasty procedure
4
From Japan
On 2014-05-29 17:11:58
I am happy that it fits the EK 415SH type.
This review is about item#06172546.