Buy more than* S$200* and get FREE SHIPPING

  • Offset Link for Roller Chain Lambda
  • Offset Link for Roller Chain Lambda
  • Offset Link for Roller Chain Lambda
  • Offset Link for Roller Chain Lambda

Offset Link for Roller Chain Lambda RS80-LMD-1-OL

4.00 (1)
Item.#
06172573
Mfr.#
RS80-LMD-1-OL
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Allowable Tensile Strength kn (kgf)
14.7(1500)
Roller link Inside Width(W)(mm)
15.48
Pin Type
Cotter pin type
Number of Rows
1
Dimension H (mm)
24.1
Dimensions L (mm)
39.9
Average Tensile Strength (kN[kgf])
78.5(8000)
Dimension h (mm)
20.8
Dimension D (phi mm)
7.94
Inner Link Width (mm)
15.48
Roller Outer Diameter (R)(mm)
15.88
Pitch P (mm)
25.4
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For a hasty procedure
4
From Japan
On 2014-05-29 17:11:58
I am happy that it fits the EK 415SH type.
This review is about item#06172546.