Buy more than* S$200* and get FREE SHIPPING

  • Offset Link for Roller Chain Lambda
  • Offset Link for Roller Chain Lambda
  • Offset Link for Roller Chain Lambda

Offset Link for Roller Chain Lambda RS100-LMD-1-OL

4.00 (1)
Item.#
06172582
Mfr.#
RS100-LMD-1-OL
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Roller Outer Diameter (R)(mm)
19.05
Pitch P (mm)
31.75
Average Tensile Strength (kN[kgf])
118(12000)
Dimension h (mm)
26.0
Dimension D (phi mm)
9.54
Inner Link Width (mm)
18.70
Dimensions L (mm)
47.5
Maximum Allowable Tensile Strength kn (kgf)
22.6(2300)
Roller link Inside Width(W)(mm)
18.70
Pin Type
Cotter pin type
Number of Rows
1
Dimension H (mm)
30.1
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For a hasty procedure
4
From Japan
On 2014-05-29 17:11:58
I am happy that it fits the EK 415SH type.
This review is about item#06172546.