Buy more than* S$200* and get FREE SHIPPING

  • White Round Nipple
  • White Round Nipple
  • White Round Nipple

White Round Nipple White NI

4.73 (15)
Item.#
06172625
Mfr.#
White NI
Package Qty.
1PC
Ship pack of
1
1.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Standard
JIS B2302
Nominal Diameter (A)
15
Nominal Diameter (B)
1/2
Maximum Working Pressure (MPa)
1.0
Shape
Nipple
Length L(mm)
34
Customer Reviews
5 star 12
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
15 Customer Reviews
The reviews are automatic translation.
Both of the drum cap and the white cap are installed, and the filler opening.
5
From Japan
On 2017-03-13 19:40:56
very good. It is big, the amount of refueling is visible, it is safe.
This review is about item#35743355.
When plumbing work and parts replacement
4
From Japan
On 2017-01-20 15:19:41
I am using it because it is worth more than the brand name I was using anytime, there is nothing wrong with it,
This review is about item#6172616.
Piping work
5
From Japan
On 2017-01-17 20:53:20
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#6172607.
As a pipe joint
5
From Japan
On 2016-09-29 17:52:18
Because we need a lot of numbers, cheapness is the best.
This review is about item#6172625.
Factory maintenance
5
From Japan
On 2015-12-27 10:38:41
I am using it normally.
This review is about item#06172607.
Painting masking
5
From Japan
On 2015-11-24 08:09:52
Was good
This review is about item#35743364.
Piping work
5
From Japan
On 2015-09-09 18:10:03
There is nothing wrong. It is cheap and good
This review is about item#06172591.
Repeat death
5
From Japan
On 2015-08-17 13:24:06
No complaints.
This review is about item#06172607.
Piping work
5
From Japan
On 2015-03-06 23:36:56
I am satisfied with the product as per the standard.
This review is about item#06172643.
Air piping
3
From Japan
On 2014-11-14 23:06:09
I used it without problems.
This review is about item#06172625.