Buy more than* S$200* and get FREE SHIPPING

  • White Round Nipple

White Round Nipple White NI

4.77 (13)
Item.#
06172643
Mfr.#
White NI
Package Qty.
1PC
Ship pack of
1
2.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Standard
JIS B2302
Nominal Diameter (A)
25
Nominal Diameter (B)
1
Maximum Working Pressure (MPa)
1.0
Shape
Nipple
Length L(mm)
42
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2017-01-17 20:53:20
Also created a high degree of accuracy also bite very easy to handle a good low-cost is also high.
This review is about item#6172607.
As a pipe joint
5
From Japan
On 2016-09-29 17:52:18
Because it requires a lot of the number, is the low price is the best.
This review is about item#6172625.
Plant maintenance
5
From Japan
On 2015-12-27 10:38:41
I use normally.
This review is about item#06172607.
Paint masking
5
From Japan
On 2015-11-24 08:09:52
Was good
This review is about item#35743364.
Piping work
5
From Japan
On 2015-09-09 18:10:03
Anything without a problem. Cheap and good
This review is about item#06172591.
Repeater Death
5
From Japan
On 2015-08-17 13:24:06
It is undisputed.
This review is about item#06172607.
Piping work
5
From Japan
On 2015-03-06 23:36:56
We are satisfied with the product of the standard expected.
This review is about item#06172643.
Air piping
3
From Japan
On 2014-11-14 23:06:09
Without problems was used.
This review is about item#06172625.
For agriculture
5
From Japan
On 2013-11-22 20:42:51
Cheaper and was a good article.
This review is about item#06172677.
Air piping
4
From Japan
On 2013-05-17 19:29:27
That's good to rust because it is individually wrapped.
This review is about item#06172634.