Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • White Round Nipple
  • White Round Nipple
  • White Round Nipple

White Round Nipple White NI

4.53 (17)
Item.#
06172652
Mfr.#
White NI
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Standard
JIS B2302
Nominal Diameter (A)
32
Nominal Diameter (B)
1 1/4
Maximum Working Pressure (MPa)
1.0
Shape
Nipple
Length L(mm)
50
Customer Reviews
5 star 13
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
General purpose tape device pneumatic mechanism repair
1
From Japan
On 2018-05-07 10:59:50
I purchased it with B = 1/2 B but the actual size was different Actual measurement B = 21 mm L = 36.5 mm
This review is about item#6172625.
Parts for remodeling air duster into tire inflation
5
From Japan
On 2017-10-04 22:33:26
I could use it as I expected. Detailed information on the product is stated at the time of purchase, and there are many types, so it is very good so you can purchase without mistake.
This review is about item#6172591.
Both of the drum cap and the white cap are installed, and the filler opening.
5
From Japan
On 2017-03-13 19:40:56
very good. It is big, the amount of refueling is visible, it is safe.
This review is about item#35743355.
When plumbing work and parts replacement
4
From Japan
On 2017-01-20 15:19:41
I am using it because it is worth more than the brand name I was using anytime, there is nothing wrong with it,
This review is about item#6172616.
Piping work
5
From Japan
On 2017-01-17 20:53:20
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#6172607.
As a pipe joint
5
From Japan
On 2016-09-29 17:52:18
Because we need a lot of numbers, cheapness is the best.
This review is about item#6172625.
Factory maintenance
5
From Japan
On 2015-12-27 10:38:41
I am using it normally.
This review is about item#06172607.
Painting masking
5
From Japan
On 2015-11-24 08:09:52
Was good
This review is about item#35743364.
Piping work
5
From Japan
On 2015-09-09 18:10:03
There is nothing wrong. It is cheap and good
This review is about item#06172591.
Repeat death
5
From Japan
On 2015-08-17 13:24:06
No complaints.
This review is about item#06172607.