Buy more than* S$200* and get FREE SHIPPING

  • White Long Nipple
  • White Long Nipple
  • White Long Nipple

White Long Nipple White NI

4.27 (26)
Item.#
06172923
Mfr.#
White NI
Package Qty.
1PC
Ship pack of
1
4.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (A)
10
Length L(mm)
200
Shape
Nipple
Standard
JIS B2302
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (B)
3/8
Customer Reviews
5 star 16
4 star 4
3 star 4
2 star 1
1 star 1
Review Rating: 4.27
26 Customer Reviews
The reviews are automatic translation.
Equipment work
5
From Japan
On 2017-05-14 15:42:49
This is also a standard, we are constructing with confidence. There was no particular problem.
This review is about item#6173447.
Use the blower tube of self-made charcoal brazier for aluminum melting furnace
1
From Japan
On 2017-02-07 12:23:56
There is no problem to the minute to use as a blower tube, to use as a water pipe has a coarse deburring, the inner diameter of the rust white resin is peeled off more than necessary. Once out of the bag for the goods check, threaded chips were attached to both sides. It was the same as not deburring. As a habit, the inner diameter of rust white resin was peeled off more than necessary. Because iron pipe deburring of rust white resin is wanted kept to a necessary minimum. If you want to use as a water pipe, it is a completely unsuitable. I think that good if water pipes and gas pipes, but if you use it as a water pipe is a good person who has been purchased from a firm confirmation at a local hardware store. Price if good in tap water mingled with rust is also cheap and good products. But care must be taken in the piping to the kitchen around. Size notation is in Miri notation, I want to change to inch notation. The screw of the metal tube is I want you to also inch notation metal tube size notation because the inch screws.
This review is about item#6173194.
Gas plumbing
5
From Japan
On 2017-01-31 23:42:06
It has been packed in one by one bag, stored and can be used in a very good state because at the time of storage is also not stick rust and dirt.
This review is about item#6173036.
When the plumbing and parts replacement
5
From Japan
On 2017-01-20 15:20:29
You stay and be used because always is value for money than the home was brand-name products used, What it does not matter,
This review is about item#6172887.
Pipe repair
4
From Japan
On 2016-12-24 22:28:11
No problem at all products. Lazy to open the packaging of one by one.
This review is about item#6172783.
Air of plumbing.
5
From Japan
On 2016-10-10 08:26:09
Since it is a brand item does not have any problems.
This review is about item#06172941.
nipple
5
From Japan
On 2016-09-30 21:48:13
White length nipple is used for water pipe. It is very easy to use
This review is about item#6172966.
Piping expansion
5
From Japan
On 2016-07-11 19:26:12
Inexpensive, and repeat purchase in the future.
This review is about item#06173002.
Pipe repair
3
From Japan
On 2016-06-17 13:17:59
A mediocre products, no special assessment
This review is about item#06172817.
Piping parts
3
From Japan
On 2016-03-18 13:06:43
It smells like kerosene was worrisome.
This review is about item#06173185.