Buy more than* S$200* and get FREE SHIPPING

  • White Long Nipple
  • White Long Nipple
  • White Long Nipple

White Long Nipple White NI

4.32 (22)
Item.#
06173142
Mfr.#
White NI
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PT screw
Nominal Diameter (A)
25
Length L(mm)
65
Shape
Nipple
Standard
JIS B2302
Maximum Working Pressure (MPa)
1.0
Nominal Diameter (B)
1
Customer Reviews
5 star 13
4 star 4
3 star 4
2 star 1
1 star 0
Review Rating: 4.32
22 Customer Reviews
The reviews are automatic translation.
Pipe repair
4
From Japan
On 2016-12-24 22:28:11
No problem at all products. Lazy to open the packaging of one by one.
This review is about item#6172783.
Air of plumbing.
5
From Japan
On 2016-10-10 08:26:09
Since it is a brand item does not have any problems.
This review is about item#06172941.
nipple
5
From Japan
On 2016-09-30 21:48:13
White length nipple is used for water pipe. It is very easy to use
This review is about item#6172966.
Piping expansion
5
From Japan
On 2016-07-11 19:26:12
Inexpensive, and repeat purchase in the future.
This review is about item#06173002.
Pipe repair
3
From Japan
On 2016-06-17 13:17:59
A mediocre products, no special assessment
This review is about item#06172817.
Piping parts
3
From Japan
On 2016-03-18 13:06:43
It smells like kerosene was worrisome.
This review is about item#06173185.
Repair
5
From Japan
On 2016-03-14 04:13:45
Ready-to-use
This review is about item#06173097.
Steam plant piping
4
From Japan
On 2016-03-10 15:34:30
Although there is no anxiety in mounting anxious smell
This review is about item#06173203.
For pony pipe clamp
5
From Japan
On 2014-11-22 10:20:25
For use in a pony of pipe clamp, it was purchased. Even length just well in my method of use, price also cheaper very happy.
This review is about item#06173036.
jig
5
From Japan
On 2014-10-08 19:09:15
Also buy the future. It is a very good commodity.
This review is about item#06172871.