Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Made Threaded Pipe Joints
  • Stainless Steel Made Threaded Pipe Joints
  • Stainless Steel Made Threaded Pipe Joints

Stainless Steel Made Threaded Pipe Joints SUS304 S

4.38 (13)
Item.#
06173571
Mfr.#
SUS304 S
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
PS screw
Dimension A (mm phi)
17
Maximum Working Pressure (MPa)
1.0
Dimensions L (mm)
25
Material
SUS304
RoHS Directive
Support
Nominal Diameter (A)
8
Nominal Diameter (B)
1/4
Shape
Socket (straight)
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Work on water piping
5
From Japan
On 2018-03-26 19:48:40
Rust was attached to the white gas pipe fitting for long term use, and because the water became muddy it was exchanged for stainless steel. The price is also cheap.
This review is about item#6173596.
During piping work
5
From Japan
On 2017-10-27 21:41:06
I use this nipple because rust water comes out when using white nipple for water piping. I am saved because the price is cheap.
This review is about item#6173596.
Steam piping
5
From Japan
On 2017-10-03 19:33:05
There is no problem at all. It is used for piping of steam to which pressure is applied.
This review is about item#6173632.
Piping work
5
From Japan
On 2017-01-17 20:49:50
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#6173596.
Piping fitting
5
From Japan
On 2016-05-17 20:18:13
It was very easy to use.
This review is about item#06173632.
Plumbing work
5
From Japan
On 2015-07-04 14:25:38
I think that it is easy to use parts.
This review is about item#06173614.
Piping assembly
1
From Japan
On 2014-07-16 13:15:09
The screw seemed not to be properly cut, and it was confirmed by the gauge and it stopped at the tip of about 8 mm. Since I did not have time, I tapped the screw with a tap. I think that there is no purchase twice.
This review is about item#06173596.
Connection from water filter to gas mixer
5
From Japan
On 2014-06-23 08:35:49
The internal screw structure is solid and perfect. The price is also cheap, there is no problem in use at all. Unfortunately, it is bad to see because the outside is untreated. It was a pipeline where people could see it, so it was a perfect score if you could make the look a little more beautiful.
This review is about item#06173596.
water
5
From Japan
On 2014-05-27 17:26:05
On use, no problem is found at all.
This review is about item#06173605.
Stainless steel tank socket
5
From Japan
On 2013-06-12 13:30:45
Always using it, there is no particular problem. I am saved because it is cheaper than I bought before.
This review is about item#06173641.