Buy more than* S$200* and get FREE SHIPPING

  • Taper Socket Stainless Screw Pipe Fitting
  • Taper Socket Stainless Screw Pipe Fitting
  • Taper Socket Stainless Screw Pipe Fitting

Taper Socket Stainless Screw Pipe Fitting SUS304 SPT

5.00 (2)
Item.#
06173684
Mfr.#
SUS304 SPT
Package Qty.
1PC
Ship pack of
1
9.38 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
RoHS Directive
Support
Maximum Working Pressure (MPa)
1.0
Material
SUS304
Nominal Diameter (B)
1/2
Dimension A (mm phi)
27
Screw Type
PT screw
Shape
Socket (taper)
Nominal Diameter (A)
15
Dimensions L (mm)
38
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Kitchen faucet exchange
5
From Japan
On 2016-11-18 15:37:03
Somehow remove the socket which is fixed in the rust, was mounting this product. Without any problems could be mounting. Since the work in a narrow place is very, but when you remove the next time, in the hope that the present and comfortably without any rust ...
This review is about item#6173684.
Building test
5
From Japan
On 2015-07-02 15:40:25
I bought other maker items, but the items of jilly were good. Price and appearance (polished surface)
This review is about item#06173657.