Buy more than* S$200* and get FREE SHIPPING

  • Taper Socket Stainless Screw Pipe Fitting
  • Taper Socket Stainless Screw Pipe Fitting
  • Taper Socket Stainless Screw Pipe Fitting

Taper Socket Stainless Screw Pipe Fitting SUS304 SPT

5.00 (2)
Item.#
06173702
Mfr.#
SUS304 SPT
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
RoHS Directive
Support
Maximum Working Pressure (MPa)
1.0
Material
SUS304
Nominal Diameter (A)
25
Dimensions L (mm)
45
Screw Type
PT screw
Shape
Socket (taper)
Dimension A (mm phi)
40
Nominal Diameter (B)
1
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Kitchen faucet replacement
5
From Japan
On 2016-11-18 15:37:03
I managed to remove the socket secured by rust and install this product. I could install without problems. It is hard work because it is work in a narrow place, but when removing next time, hoping that it will be easy to dismantle without rust ...
This review is about item#6173684.
Building test
5
From Japan
On 2015-07-02 15:40:25
I bought other maker items, but the items of jilly were good. Price and appearance (polished surface)
This review is about item#06173657.