Buy more than* S$200* and get FREE SHIPPING

  • Lightweight Wall Mounted Board El Series

Lightweight Wall Mounted Board El Series EL-12SY

2.50 (2)
Item.#
06173797
Mfr.#
EL-12SY
Package Qty.
1PC
Ship pack of
1
339.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Monthly schedule in horizontal writing
Dimensions (Width W x Depth D x Height H) (mm)
1200x67.5x900
Accessories
Marker (small) black, red, and each one, (small) one eraser, one each color magnet 38phi• 30phi• 13phi
Material
Table \ surface material: steel white steel plate, received frame Kona: ABS resin
Green Purchasing Law
Fit
Weight (kg)
3.2
Color
Board: White, received frame Kona: Gray
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
schedule
4
From Japan
On 2016-06-23 17:15:45
It was as big as I expected.
This review is about item#06173797.
Used for managing product creation schedule on site
1
From Japan
On 2010-08-26 11:43:09
The red mark of the accessory's clean marker can not be used immediately. Since it arrived on the evening of 24th, it was installed on the scene on the morning of the 25th, and it was reported that there was no red pen ink in the evening, it is regrettable.
This review is about item#06173772.